This product requires certification to purchase.

4 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

Waterous® Classic Pacer ® 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AWB67250MJLARNSTP
  • Item #2003558
  • Manufacturer Part #WB-67-250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

Waterous® Classic Pacer ® 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AWB67250MJLARNSTP
  • Item #2003558
  • Manufacturer Part #WB-67-250
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All bronze valve seat and insert
  • Depth of trench is the nominal distance from ground line to bottom of connecting pipe
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • 250 psig rated working pressure
  • This hydrant meets or exceeds all requirements of AWWA C502
  • 10 in upper standpipe (traffic section) is standard. 16 in, 22 in, 28 in and 34 in upper standpipes are available by special order. Nozzle elevation will vary accordingly
  • 5-1/4" valve opening
  • Hydrants are available with counterclockwise opening direction (open-left) or clockwise opening direction (open-right)
  • Operating nut and nozzle cap wrench nuts are available in various shapes and sizes
  • Certified to NSF/ANSI/CAN 61 & NSF/ANSI 372
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372, ANSI A21.51
ASTM:
ASTM A-307, ASTM F-594, ASTM B-135, ASTM A-536 Grade 65-45-12, ASTM B-505, ASTM B-584, ASTM B-763, ASTM A-48
AWWA:
AWWA C-502, AWWA C-151, AWWA C-550
Collection:
Waterous® Classic Pacer ®
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
5-1/4 in
Fitting Size 2:
5-1/4 in
Fitting Sizes:
5-1/4 in
Height:
26-3/8 in
Material:
Ductile Iron, Steel, Rubber, Stainless Steel, Brass, Plastic, Bronze
NSF Certified:
Yes
UL Listed:
Yes