6 ft. Flanged 6 in. Assembled Fire Hydrant
Waterous Pacer® 6 ft. Flanged 6 in. Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The 5-1/4 in. Waterous Pacer® fire hydrant, by American Flow Control, offers a sleek and stylish design that blends perfectly with today’s modern architecture
- The Waterous Pacer is AWWA rated for 250 psig and meets or exceeds all of the requirements of ANSI/AWWA C502
- Ductile iron construction assures strength and durability
- Introduced in 1967, the Pacer fire hydrant provides real solutions to today’s system demands
- With many cities experiencing increased pressure to stretch their dollars, it is important to note that the Pacer hydrant can be maintained by just one person
- The removal of four nuts and bolts allows access to all working parts
- The all-bronze seat and bronze seat insert assure that the Pacer hydrant remains easy to repair
- The epoxy primed and polyurethane top coat system on the external surfaces on the upper barrel of the Waterous Pacer fire hydrant provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
- The 5-1/4 in. Waterous Pacer fire hydrant is certified as complying with NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, which exhibit compliance with the U.S. safe drinking water act
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.51, ANSI C502, ANSI C600
- ASTM:
- ASTM D-1785, ASTM D-2241
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
- Collection:
- Waterous Pacer®
- Depth of Trench:
- 6 ft
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Bronze, Cast Iron, Ductile Iron, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Fire, Water
- UL Listed:
- Yes
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in
- Weight:
- 480 lb