This product requires certification to purchase.

9 ft. Flanged 6 in. Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

Waterous Pacer® 9 ft. Flanged 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCWB67TSFY
  • Item #2033947
  • Manufacturer Part #WB-67
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

Waterous Pacer® 9 ft. Flanged 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCWB67TSFY
  • Item #2033947
  • Manufacturer Part #WB-67
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 6" flange base
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502
Collection:
Waterous Pacer®
Depth of Trench:
9 ft
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Material:
Ductile Iron
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
5-1/4 in