Yellow 8 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Waterous Pacer® Yellow 8 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1Product Details
Product Details
- The 5-1/4 in. Waterous Pacer® fire hydrant, by American Flow Control, offers a sleek and stylish design that blends perfectly with today’s modern architecture
- The Waterous Pacer is AWWA rated for 250 psig and meets or exceeds all of the requirements of ANSI/AWWA C502
- Ductile iron construction assures strength and durability
- Introduced in 1967, the Pacer fire hydrant provides real solutions to today’s system demands
- With many cities experiencing increased pressure to stretch their dollars, it is important to note that the Pacer hydrant can be maintained by just one person
- The removal of four nuts and bolts allows access to all working parts
- The Pacer hydrant has all the features you expect from a high-quality fire hydrant
- The all-bronze seat and bronze seat insert assure that the Pacer hydrant remains easy to repair
- The epoxy primed and polyurethane top coat system on the external surfaces on the upper barrel of the Waterous Pacer fire hydrant provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
- The Pacer design has been manufactured for nearly than 50 years
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.51, ANSI C502
- ASTM:
- ASTM A-307, ASTM A-48 Class 30B, ASTM A-536 Grade 65-45-12, ASTM A-575, ASTM B-135, ASTM B-505, ASTM B-584, ASTM B-763, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-550
- Collection:
- Waterous Pacer®
- Color Finish Name:
- Yellow
- Depth of Trench:
- 8 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Height:
- 26-3/8 in
- Material:
- Aluminum, Ductile Iron, Brass, Bronze, Grey Iron, Rubber, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in
- Weight:
- 582 lb