Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- WB77-1 Traffic 12 in Ext Kit
Specifications
- Brand Model Compatibility:
- Waterous Pacer® Traffic Model WB67
- Depth of Trench:
- 12 in
- FM Approved:
- No
- Length:
- 12 in
- NSF Certified:
- No
- Product Type:
- Hydrant Extension Kit
- UL Listed:
- No