Yellow 8 ft. Mechanical Joint Assembled Fire Hydrant
Yellow 8 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fire hydrants shall meet or exceed ANSI/AWWA C502, latest revision for use in water supply systems
- Rated working pressure shall be 250 psig, test pressure shall be 500 psig
- Hydrants shall be dry-barrel construction closing with and opening against the inlet pressure
- Hydrant main valve closure shall be of the compression type
- Traffic break feature to be designed for easy 360° rotation of nozzle section and incorporate the use of a 2-piece square rod and single cast-iron rod coupling secured with stainless steel coupling pins
- The hydrant shall have a travel stop nut in the top of the hydrant to limit the travel of the hydrant rod. Hydrant designs that allow the valve bottom to stop against the shoe or employ a stop in the drain mechanism resulting in a bending moment in the rod assembly are not allowed
- Hydrant upper and lower barrels and base shall be made of ductile iron
- Hydrant to be certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
- Hydrant shall be UL listed and FM approved, in allowable configurations
- Hydrant to be supplied with a 2-D bar code, or similar, capable of allowing a seamless enrollment of the manufacturing attributes and hydrant location into a cloud-based GIS application
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- AWWA:
- AWWA C-502
- Color Finish Name:
- Yellow
- Depth of Trench:
- 8 ft
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Weight:
- 515 lb