1/2 in. 0 - 100 psi Steel Case Pressure Gauge
1/2 in. 0 - 100 psi Steel Case Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- To be used with air or water only
- Rugged precision made phosphor-bronze Bourdon tube movements assuring maximum accuracy (+/- 3-2-3%) under adverse field conditions
- Manufactured for AGI in an ISO 9001 facility
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Steel