1/2 in. Insert Straight Nylon Tee

You last purchased this on
 
American Granby

1/2 in. Insert Straight Nylon Tee

  • Fast #
  • Part #NITD
  • Item #45261
  • Manufacturer Part #N401-005
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

1/2 in. Insert Straight Nylon Tee

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2609
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 372
NSF Certified:
Yes
Weight:
0.07 lb