This product requires certification to purchase.

1-1/2 in. Brass Foot Valve

You last purchased this on
 
American Granby

1-1/2 in. Brass Foot Valve

  • Fast #
  • Part #A5340J
  • Item #7208551
  • Manufacturer Part #5340-11/2
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

1-1/2 in. Brass Foot Valve

  • Fast #
  • Part #A5340J
  • Item #7208551
  • Manufacturer Part #5340-11/2
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Valve Size:
1-1/2 in
Valve Type:
Foot Valve