1-1/4 in. FPT Cast Iron Pitcher Pump Cylinder
1-1/4 in. FPT Cast Iron Pitcher Pump Cylinder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended for shallow pump applications
Documents
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Cast Iron