This product requires certification to purchase.

1-1/4 x 1 in. 2-Hole Bronze Long Tank Cross

You last purchased this on
 
American Granby

1-1/4 x 1 in. 2-Hole Bronze Long Tank Cross

  • Fast #
  • Part #ACIC125BSU14ENL
  • Item #4670787
  • Manufacturer Part #CIC125BSU14ENL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

1-1/4 x 1 in. 2-Hole Bronze Long Tank Cross

  • Fast #
  • Part #ACIC125BSU14ENL
  • Item #4670787
  • Manufacturer Part #CIC125BSU14ENL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Union
End Connection 2:
Union
End Connection 3:
Union
End Connection 4:
Union
End Connections:
Union
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
1-1/4 in
Fitting Size 4:
1 in
Fitting Sizes:
1-1/4 in x 1 in 1-1/4 in x 1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14 in
Material:
Brass