1 in. Flanged x MIP Cast Bronze Coupling
1 in. Flanged x MIP Cast Bronze Coupling
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- MIPS
- End Connections:
- Flanged x MIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze