1 in. Insert x Female Bronze 90 Degree Elbow
1 in. Insert x Female Bronze 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use with flexible plastic pipe
- Heavy pattern, contractor grade no lead cast bronze
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- FIPT
- End Connections:
- Barbed x FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Combination
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes