1 x 1 in. Pitless Bronze Adapter
1 x 1 in. Pitless Bronze Adapter
Frequently Purchased Together
Product Details
Product Details
- Slide stop style top bar
- 1 in drop pipe
- 5 in through 12 in nominal well casting
- 1-3/4 in casing hole opening
- Built-in lowering eyelet for easier installation
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass