1 x 14 in. Brass Tank Fitting Package
1 x 14 in. Brass Tank Fitting Package
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- Fitting Size 1:
- 14 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No