1 x 3/4 in. Insert x Male Brass Adapter
1 x 3/4 in. Insert x Male Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use with flexible poly pipe
- Made in North America
- B and XB series ANSI/NSF 61
- IMAB imported
- Made from 85% copper alloy seamless brass pipe with 0.05% lead
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- Barbed
- End Connection 2:
- MIPT
- End Connections:
- Barbed x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Adapter, Reducing
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Red Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes