This product requires certification to purchase.

1 x 3/4 x 1/2 x 1/4 in. Brass Tank Cross

You last purchased this on
 
American Granby

1 x 3/4 x 1/2 x 1/4 in. Brass Tank Cross

  • Fast #
  • Part #ACIC100BSUENL
  • Item #4631805
  • Manufacturer Part #CIC100BSUENL
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

1 x 3/4 x 1/2 x 1/4 in. Brass Tank Cross

  • Fast #
  • Part #ACIC100BSUENL
  • Item #4631805
  • Manufacturer Part #CIC100BSUENL
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connection 4:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Size 4:
1/4 in
Fitting Sizes:
1 in x 3/4 in x 1/2 in x 1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Brass
UL Listed:
No