This product requires certification to purchase.

10 gpm Pleated Cellulose Cartridge

American Granby

10 gpm Pleated Cellulose Cartridge

  • Fast #
  • Part #APFS1BB
  • Item #5154197
  • Manufacturer Part #PFS1BB
5 out of 5 Customer Rating
Brand image
American Granby

10 gpm Pleated Cellulose Cartridge

  • Fast #
  • Part #APFS1BB
  • Item #5154197
  • Manufacturer Part #PFS1BB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cartridge Type:
Pleated Cellulose Cartridge
Filtering Material:
No
Flow Rate:
10 gpm
Length:
9-3/4 in
NSF Certified:
No
UPC:
051678405437