1/2 in. Stainless Steel MIP x GHT Hose Bibb
IHBBSS Series 1/2 in. Stainless Steel MIP x GHT Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All valves shown are UPC?rated and third party certified to NSF/ANSI 372
- Imported
- 200 psi WOG
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- IHBBSS Series
- End Connection 1:
- MIPT
- End Connection 2:
- GHT
- End Connections:
- MIPT x GHT
- Handle Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb