This product requires certification to purchase.

2 in. Insert x Male Bronze Adapter

You last purchased this on
 
American Granby

2 in. Insert x Male Bronze Adapter

  • Fast #
  • Part #IBRLFIMAK
  • Item #4305716
  • Manufacturer Part #NLRBMA2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

2 in. Insert x Male Bronze Adapter

  • Fast #
  • Part #IBRLFIMAK
  • Item #4305716
  • Manufacturer Part #NLRBMA2
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Heavy pattern, contractor grade no lead cast bronze
  • 20% to 30% heavier fittings than some competitors
  • For use with flexible plastic pipe
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
MIPT
End Connections:
Barbed x MIPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Hex
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
NSF:
NSF 372
NSF Certified:
Yes