This product requires certification to purchase.

2 x 2 in. Brass Insert Coupling

You last purchased this on
 
American Granby

2 x 2 in. Brass Insert Coupling

  • Fast #
  • Part #AICB200K
  • Item #4055727
  • Manufacturer Part #ICB200
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

2 x 2 in. Brass Insert Coupling

  • Fast #
  • Part #AICB200K
  • Item #4055727
  • Manufacturer Part #ICB200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with flexible plastic pipe
  • B and XB Series ANSI/NSF61
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in x 2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Compliant Not Certified
Material:
Red Brass