This product requires certification to purchase.

3/4 in. Insert Straight Nylon Tee

You last purchased this on
 
American Granby

3/4 in. Insert Straight Nylon Tee

  • Fast #
  • Part #NITF
  • Item #28319
  • Manufacturer Part #N401-007
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

3/4 in. Insert Straight Nylon Tee

  • Fast #
  • Part #NITF
  • Item #28319
  • Manufacturer Part #N401-007
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2609
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 372
NSF Certified:
Yes