This product requires certification to purchase.

3/4 in. Insert x Male Brass Adapter

You last purchased this on
 
American Granby

3/4 in. Insert x Male Brass Adapter

  • Fast #
  • Part #BRLFIMAF
  • Item #4665287
  • Manufacturer Part #B12-3/4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

3/4 in. Insert x Male Brass Adapter

  • Fast #
  • Part #BRLFIMAF
  • Item #4665287
  • Manufacturer Part #B12-3/4
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 3000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use with flexible poly pipe
  • IMAB Imported
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
Clean Bagged:
No
End Connection 1:
MIPT
End Connection 2:
Barbed
End Connections:
MIPT x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
NSF:
NSF 61
NSF Certified:
Yes