4 in. Cast Iron and Steel Well Seal
4 in. Cast Iron and Steel Well Seal
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Cast Iron, Steel
- UL Listed:
- No
- Weight:
- 3.5 lb