6 in. NPT Constant Pressure System Mounting Manifold Bracket
6 in. NPT Constant Pressure System Mounting Manifold Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dual mounting brackets allow secure manifold placement with tank
- Includes 2 brackets and hardware
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Steel