6 in. Leather
6 in. Leather
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- F504040304 Check and Foot Valves
- GSA Approved:
- No
- Material:
- Leather
- NSF Certified:
- No
- Product Type:
- Flapper
- Valve Size:
- 6 in