This product requires certification to purchase.

You last purchased this on
 
American Granby

  • Fast #
  • Part #ACHC100BFNL
  • Item #4504036
  • Manufacturer Part #CHC100BFNL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

  • Fast #
  • Part #ACHC100BFNL
  • Item #4504036
  • Manufacturer Part #CHC100BFNL
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connection 4:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze