Plastic Cable Guard
Plastic Cable Guard
Frequently Purchased Together
Product Details
Product Details
- Snap-in and self clamping styles
- Keeps power cable from abrading against well casing
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 372
- Product Type:
- Cable Guard
- Weight:
- 0.1 lb