This product requires certification to purchase.

4 ft. FPT Assembled Fire Hydrant

You last purchased this on
 
American Granby

Clayton Mark® 4 ft. FPT Assembled Fire Hydrant

  • Fast #
  • Part #A54514NL
  • Item #4670774
  • Manufacturer Part #54514NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

Clayton Mark® 4 ft. FPT Assembled Fire Hydrant

  • Fast #
  • Part #A54514NL
  • Item #4670774
  • Manufacturer Part #54514NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Clayton Mark®
Color Finish Name:
Red
Depth of Trench:
4 ft
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Flow Rate:
45 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
78 in
Material:
Cast Iron, Brass
Pressure - Maximum:
80 psi
UL Listed:
No
Valve Size:
3/4 in