This product requires certification to purchase.

3/4 x 1/2 in. Brass 75# Relief Valve

This product has been replaced by

Harvard Brass 75# Relief Valve
Harvard 3/4 in. Brass 75# Relief Valve
Manufacturer Part #IRV75NL
You last purchased this on
 
American Granby

IRV Series 3/4 x 1/2 in. Brass 75# Relief Valve

  • Fast #
  • Part #AIRV75
  • Item #2178334
  • Manufacturer Part #IRV75
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Harvard Brass 75# Relief Valve
Harvard 3/4 in. Brass 75# Relief Valve
Manufacturer Part #IRV75NL
American Granby

IRV Series 3/4 x 1/2 in. Brass 75# Relief Valve

  • Fast #
  • Part #AIRV75
  • Item #2178334
  • Manufacturer Part #IRV75
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For shallow, deep well and submersible pumps
  • Spring loaded and pre-set under pressure, not adjustable
  • Requires Certification

Documents


Specifications

Collection:
IRV Series
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Pressure Class:
75#
Recommended Valve Application:
Water
Valve Seat Material:
Buna-N
Valve Size:
3/4 in, 1/2 in
Valve Type:
Relief Valve