This product requires certification to purchase.

2 in. Insert x MIPT Straight Nylon Adapter

You last purchased this on
 
American Granby

N436 Series 2 in. Insert x MIPT Straight Nylon Adapter

  • Fast #
  • Part #NIMAK
  • Item #31094
  • Manufacturer Part #N436-020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Granby

N436 Series 2 in. Insert x MIPT Straight Nylon Adapter

  • Fast #
  • Part #NIMAK
  • Item #31094
  • Manufacturer Part #N436-020
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2609
Clean Bagged:
No
Collection:
N436 Series
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
MIPS
End Connections:
Barbed x MIPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Nylon
NSF Certified:
Yes