This product requires certification to purchase.

7 ft. Air Hose

You last purchased this on
 
American Hose & Fitting

7 ft. Air Hose

  • Fast #
  • Part #AMSMAHD7
  • Item #3579878
  • Manufacturer Part #7X1/2 AIR HOSE
5 out of 5 Customer Rating
You last purchased this on
 
American Hose & Fitting

7 ft. Air Hose

  • Fast #
  • Part #AMSMAHD7
  • Item #3579878
  • Manufacturer Part #7X1/2 AIR HOSE
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
Sweat
End Connections:
Male x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
7 ft
UL Listed:
No