1-3/8 in. 15W Integrated LED Recessed Housing & Trim in White
1-3/8 in. 15W Integrated LED Recessed Housing & Trim in White
Frequently Purchased Together
Product Details
Product Details
- 3000K color temperature with 90+ CRI
- 4" and 6" trim sizes with up to 1050 lumens
- Low profile design, as little as 1" high
- Quick and easy design for fast installs, Motion Sensor
- Polycarbonate lens for diffused soft light
- Dimmable with ELV and TRIAC dimmers
- Energy star rated and JA8 compliant
- cETLus listed for damp locations
-
Green
Specifications
- Beam Spread:
- 120°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-3/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 950
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.P65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 0.75 lb
- Width:
- 8 in