1-4/5 x 10-93/100 x 4-3/20 in. 24V 192W Dimmer in Black
1-4/5 x 10-93/100 x 4-3/20 in. 24V 192W Dimmer in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 24V DC constant hardwire driver
- Short circuit, over-voltage, over-temperature, and overload protections
- Forward phase and reverse phase compatible
- Slim, compact aluminum housing
- cULus listed damp location rated
- Class 2, class P, Type HL
- FCC compliant
- Compatible with MLV, ELV, TRIAC dimmers
- Requires 10% load to dim
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/4 in
- ETL Listed:
- No
- Height:
- 1-4/5 in
- Length:
- 10-93/100 in
- Material:
- Aluminum
- Proposition 65:
- N
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 24V
- Watts:
- 192 W
- Width:
- 4-3/20 in