2.5A Constant Voltage Driver
2.5A Constant Voltage Driver
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 2.5
- Ballast Type:
- Dimmable
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 3-31/50 in
- Length:
- 7-2/5 in
- Material:
- Aluminum
- UL Listed:
- Yes
- Volts:
- 24/100/277V
- Watts:
- 60 W
- Width:
- 1-1/50 in