4.3W Under Cabinet Light in Black
4.3W Under Cabinet Light in Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Beam Spread:
- 120°
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Light Bulb Type:
- LED
- Lumens:
- 230
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 4.3 W