4.3W Under Cabinet Light in White
4.3W Under Cabinet Light in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Beam Spread:
- 120°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 2-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7/8 in
- Light Bulb Type:
- LED
- Lumens:
- 230
- Material:
- Aluminum, Steel, Zinc Alloy
- Number Of Hours:
- 50000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 4.3 W