7-1/4 x 1-1/4 in. 15W LED Recessed Housing & Trim in White
7-1/4 x 1-1/4 in. 15W LED Recessed Housing & Trim in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Excellent color rendering (up to 90 CRI)
- Selectable CCT (2700K, 3000K and 4000K)
- Up to 1200 lumens
- Available in white or dark bronze
- Low profile design, as little as 1" high
- On-board driver
- Polycarbonate lens for diffuse, soft light
- Dimmable with most TRIAC and ELV dimmers
- Cetlus listed for wet locations, energy star certified
- 35,000 hours rated life
-
Green
Documents
Specifications
- Beam Spread:
- 120°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Diameter:
- 7 in
- Diameter - Outside:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1200
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-1/4 in