96W Constant Voltage Driver
96W Constant Voltage Driver
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 4
- Depth:
- 3-31/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-61/100 in
- Length:
- 8-33/50 in
- Material:
- Aluminum
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 24V
- Watts:
- 96 W
- Width:
- 4-3/20 in