11-2/5 x 2-18/25 in. x 48mm 10W LED Recessed Housing & Trim in White
Advantage Select Series 11-2/5 x 2-18/25 in. x 48mm 10W LED Recessed Housing & Trim in White
Frequently Purchased Together
Product Details
Product Details
- Adjustable CCT- residential and commercial application
- Excellent color rendering (90+ CRI)
- Aluminum housing with polycarbonate lens
- 5CCT adjustable color temperature: 2700K, 3000K, 3500K, 4000K, 5000K
- Up to 820 lumen output performance
- Dimmable with TRIAC dimmers
- Fits most standard 4" recessed housings
- CETLus listed for wet locations
- 50,000 hours rated life
- Energy star certified
-
Green
Specifications
- Beam Spread:
- 120°
- Collection:
- Advantage Select Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 48 mm
- Diameter:
- 5-1/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-18/25 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 820
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 10 W
- Weight:
- 0.4 lb
- Width:
- 11-2/5 in