2-19/100 in. 15W Integrated LED Recessed Housing & Trim in White
Advantage Select Series 2-19/100 in. 15W Integrated LED Recessed Housing & Trim in White
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- Beam Spread:
- 120°
- Collection:
- Advantage Select Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter - Outside:
- 7-8/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-19/100 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 900
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 0.5 lb