3-1/100 in. 15W LED Downlight in White
Advantage Select Series 3-1/100 in. 15W LED Downlight in White
Frequently Purchased Together
Product Details
Product Details
- Excellent color rendering (90+ CRI)
- Aluminum housing with polycarbonate lens
- 5CCT adjustable color temperature: 2700K, 3000K, 3500K, 4000K, 5000K
- Up to 1200 lumen output performance
- Dimmable with TRIAC dimmers
- Fits most standard 5" and 6" recessed housings
- CETLus listed for wet locations
- 50,000 hours rated life
- Energy Star certified
- JA8 compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Beam Spread:
- 120°
- Collection:
- Advantage Select Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 4-97/100 in
- Diameter - Outside:
- 7-9/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-1/100 in
- Installation Type:
- Recessed Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1200
- Lumens per Watt:
- 80
- Material:
- Aluminium, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 110/120V
- Watts:
- 15 W