This product requires certification to purchase.

3 ft. Dimmable LED Rope Light in Warm White

You last purchased this on
 
American Lighting

3 ft. Dimmable LED Rope Light in Warm White

  • Fast #
  • Part #ALRLEDWW3
  • Item #7236576
  • Manufacturer Part #LR-LED-WW-3
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Lighting

3 ft. Dimmable LED Rope Light in Warm White

  • Fast #
  • Part #ALRLEDWW3
  • Item #7236576
  • Manufacturer Part #LR-LED-WW-3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1.6
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Temperature:
3000
Length:
3 ft
Light Bulb Type:
LED
UL Listed:
UL 2388
Volts:
120V
Watts:
3 W