5W Under Cabinet/Task Lighting in White
MVP Puck Light 5W Under Cabinet/Task Lighting in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 5
- Collection:
- MVP Puck Light
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1 in
- Length:
- 4 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120VAC
- Watts:
- 5 W
- Width:
- 2-1/2 in