This product requires certification to purchase.

24 W 2 Light LED Flood Light in Dark Bronze

You last purchased this on
 
American Lighting

Panorama Sunset 24 W 2 Light LED Flood Light in Dark Bronze

  • Fast #
  • Part #AALV32HDB
  • Item #8104362
  • Manufacturer Part #ALV3-2H-DB
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Lighting

Panorama Sunset 24 W 2 Light LED Flood Light in Dark Bronze

  • Fast #
  • Part #AALV32HDB
  • Item #8104362
  • Manufacturer Part #ALV3-2H-DB
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Lighting
Beam Spread:
95°
Collection:
Panorama Sunset
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Color Temperature:
3000
Diameter:
3-9/50 in
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Tempered
Height:
5 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Light Bulb Beam Type:
Flood
Light Bulb Type:
LED
Lumens:
2000
Material:
Aluminum
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
24 W
Width:
5-1/4 in