15W 1-Light LED Disc Light in White
Quick Disc Series 15W 1-Light LED Disc Light in White
Frequently Purchased Together
Product Details
Product Details
- Excellent color rendering (90+ CRI)
- 3000K or 4000K (6” only) options
- Two sizes available with up to 1050 lumens
- Available in white or dark bronze
- Low profile design, as little as 1” high
- On-board driver
- Polycarbonate lens for diffuse, soft light
- Dimmable with most ELV and TRIAC dimmers
- CETLus listed for wet locations
- 35,000 hours rated life
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Junction Box
- Beam Spread:
- 115°
- Collection:
- Quick Disc Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Surface Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1050
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 15 W