7-15/32 x 1-5/32 in. 15W LED Recessed Housing & Trim in White (Pack of 6)
Ready Disc 7-15/32 x 1-5/32 in. 15W LED Recessed Housing & Trim in White (Pack of 6)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Affordable high lumen output 3k warm white- fast and easy install
- 1050 lumen output performance consuming 15W
- 3000K warm white CCT with 90+ CRI for optimum color clarity
- Fast and easy installation
- Mounts to most 4" ceiling junction boxes
- Suitable for wet locations
- Steel housing with polycarbonate lens
- 10-100% dimming with most TRIAC, CL< MLV and ELV dimmers
- CETLus listed, ENERGY STAR® certified, and JA8 compliant
- 50,000 hour rated life with 5 year warranty
-
Green
Specifications
- Application:
- Junction Box
- Beam Spread:
- 100°
- Collection:
- Ready Disc
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-15/32 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-5/32 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1050
- Material:
- Plastic, Steel
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 6
- Package Quantity:
- Pack of 6
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-15/32 in