This product requires certification to purchase.

1-1/2 in. Solid Aluminum Padlock

You last purchased this on
 
American Lock

1-1/2 in. Solid Aluminum Padlock

  • Fast #
  • Part #AMKA1106REDKD
  • Item #4596901
  • Manufacturer Part #AMK A1106REDKD
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Lock

1-1/2 in. Solid Aluminum Padlock

  • Fast #
  • Part #AMKA1106REDKD
  • Item #4596901
  • Manufacturer Part #AMK A1106REDKD
4.1 out of 5 Customer Rating

X Points
per BOX

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion-resistant
  • Lightweight and spark-resistant
  • Dual ball bearing mechanism
  • Pick-resistant
  • Requires Certification

Specifications

Color Finish Name:
Red
Material:
Aluminum
Shackle Diameter:
0.25
Vertical Clearance:
1.5
Width:
1-1/2 in