This product requires certification to purchase.

10 in. Galvanized Steel Adjustable 90 Degree Elbow

You last purchased this on
 
American Metal Products

10 in. Galvanized Steel Adjustable 90 Degree Elbow

  • Fast #
  • Part #A10AL
  • Item #1239897
  • Manufacturer Part #10AL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Metal Products

10 in. Galvanized Steel Adjustable 90 Degree Elbow

  • Fast #
  • Part #A10AL
  • Item #1239897
  • Manufacturer Part #10AL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of 4 sections for smoother bends and less resistance
  • Adjusts from 0° to 90° easily in order to clear rafters or ceiling joists
  • Requires Certification

Specifications

Diameter:
10 in
Material:
Steel