12 x 10 in. Type B Gas Vent Pipe
12 x 10 in. Type B Gas Vent Pipe
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 9 in
- Diameter - Inside 1:
- 9 in
- Diameter - Outside:
- 10 in
- Duct Size:
- 9 in
- Gauge (metal):
- 28 ga
- Length:
- 12 in
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent